Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, 3-Way T
Mfr # 8P0131-C1-3/8
Zoro # G7540088
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P0131-C1-3/8
- Zoro # G7540088
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,3-Way T |
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Spring Return Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88973-08-06)
- Bonomi Pneumatic Flow Control Valves