Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, 3-Way T
Mfr # 8P0131-C1-3/4
Zoro # G7559651
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0131-C1-3/4
- Zoro # G7559651
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,3-Way T |
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Spring Return Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- FASCO Unit Bearing Motor, 1/370 HP, 115V, CCWLE (UB585)
- ZORO SELECT Grease Fitting Thread Tester, Type Gage (GFTI)
- BUYERS PRODUCTS 1/2 Inch NPT Double Check Valve (HCVD08)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88958-08-06)
- Bonomi Pneumatic Flow Control Valves