Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, 3-Way T
Mfr # 8P0131-C1-1/4
Zoro # G7540060
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0131-C1-1/4
- Zoro # G7540060
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,3-Way T |
Body Material | Brass |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Spring Return Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (7508DLG)
- D&D 139" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B136)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- CAMOZZI Right Angle Flow Control, 3/8 " OD X 3/8" NPT (GSCU 06-06)
- Bonomi Pneumatic Flow Control Valves