Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, 3-Way T
Mfr # 8P0131-C1-1/2
Zoro # G7540018
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P0131-C1-1/2
- Zoro # G7540018
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,3-Way T |
Body Material | Brass |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Spring Return Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top33.1 in L Outside (5L330R)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 886 x 131in OC, 12 Band (12/B128)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- CAMOZZI Flow-Control Valve (SCO 606-1/4)
- Bonomi Pneumatic Valves