Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Spring Return Brass, 3-Way T
Mfr # 8P0131-C1-1
Zoro # G7559575
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0131-C1-1
- Zoro # G7559575
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Spring Return Brass,3-Way T |
Body Material | Brass |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Spring Return Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49NN2147X)
- NTN Radial Bearing, Double Seal, 60mm Bore (6312LLUC3/L627)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-12A)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- Bonomi Pneumatic Valves