Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting SS, 3-Way, Tport, Body Material: Stainless steel
Mfr # 8P0143-C1-11/2
Zoro # G7559758
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0143-C1-11/2
- Zoro # G7559758
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting SS,3-Way,Tport |
Body Material | Stainless steel |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Double Acting SS,3-Way,Tport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80933057, Pressure Line, 5 micron, Outside-In (MF0058436)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1606Z3)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/8" Ports (01VP150002)
- Bonomi Pneumatic Valves