Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting SS, 3-Way, Tport
Mfr # 8P0143-C1-3/4
Zoro # G7559715
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0143-C1-3/4
- Zoro # G7559715
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting SS,3-Way,Tport |
Body Material | Stainless steel |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Double Acting SS,3-Way,Tport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 ZZ C3)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- Bonomi Pneumatic Valves