Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting SS, 3-Way, Tport
Mfr # 8P0143-C1-1/4
Zoro # G7559721
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0143-C1-1/4
- Zoro # G7559721
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting SS,3-Way,Tport |
Body Material | Stainless steel |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Double Acting SS,3-Way,Tport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- FESTO Push-In Fitting QS-M5-1/4-I-U-M (QS-M5-1/4-I-U-M)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- Bonomi Pneumatic Valves