Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting SS, 3-Way, Tport
Mfr # 8P0143-C1-1/2
Zoro # G7559785
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P0143-C1-1/2
- Zoro # G7559785
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting SS,3-Way,Tport |
Body Material | Stainless steel |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Double Acting SS,3-Way,Tport
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC1)
- LEESON General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (112136.00)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- Bonomi Pneumatic Valves