Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting Brass, 3-Way T, Ball Valve Product Group: Actuated
Mfr # 8P0129-C1-21/2
Zoro # G7539878
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0129-C1-21/2
- Zoro # G7539878
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting Brass,3-Way T |
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Double Acting Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- NTN NTN 6003LB, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed (6003LB)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- SMC Rotary 07Mpa Pneumatic Valve Actuator (NCRB1BW15-180S)
- Bonomi Pneumatic Valves