Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting Brass, 3-Way T
Mfr # 8P0129-C1-3/4
Zoro # G7539817
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Ball Valve Product Group Actuated
- Body Style 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0129-C1-3/4
- Zoro # G7539817
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting Brass,3-Way T |
Body Material | Brass |
Ball Valve Product Group | Actuated |
Body Style | 3-Way |
Description
Pneumatic,Double Acting Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- HANSEN Fitting 1/2Inx1/2In Straight Pipe Swivel (9205X8X8)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- Bonomi Pneumatic Flow Control Valves