Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting Brass, 3-Way T
Mfr # 8P0129-C1-2
Zoro # G7539841
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P0129-C1-2
- Zoro # G7539841
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting Brass,3-Way T |
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Double Acting Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766000-C1-3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- Bonomi Pneumatic Valves