Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Double Acting Brass, 3-Way T
Mfr # 8P0129-C1-1
Zoro # G7539826
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P0129-C1-1
- Zoro # G7539826
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Double Acting Brass,3-Way T |
Body Material | Brass |
Body Style | 3-Way |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Double Acting Brass,3-Way T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 4" (DAN501S-C1-4)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- WOLVERINE Flow Control Valve, #12 SAE, 0-30 gpm (W-1912-30)
- Bonomi Pneumatic Flow Control Valves