Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Actuated Flanged, Ball Valve, SS
Mfr # 8P766002-C1-11/2
Zoro # G7540191
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Connection Type Flanged
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P766002-C1-11/2
- Zoro # G7540191
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Actuated Flanged,Ball Valve,SS |
Body Material | Stainless steel |
Connection Type | Flanged |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Actuated Flanged,Ball Valve,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud, Rod End, RH, 28.5mm (MCMR12S)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- MAGNAFLUX Penetrant, SKL-WP2, Spotcheck, Water Washable, 1 gal (01-5190-35)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- VNE 1/2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C.5C/52-5SC-XX)
- Bonomi Pneumatic Valves