Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Actuated Flanged, Ball Valve, CS, Body Material: Carbon Steel
Mfr # 8P766003-C1-1
Zoro # G7539896
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Connection Type Flanged
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P766003-C1-1
- Zoro # G7539896
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Actuated Flanged,Ball Valve,CS |
Body Material | Carbon Steel |
Connection Type | Flanged |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Actuated Flanged,Ball Valve,CS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- TRITAN Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24H)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- Bonomi Pneumatic Valves