Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Actuated Flanged, Ball Valve, CS
Mfr # 8P766003-C1-4
Zoro # G7539920
original price:
$1,447.07
6% off
new price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Connection Type Flanged
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8P766003-C1-4
- Zoro # G7539920
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Actuated Flanged,Ball Valve,CS |
Body Material | Carbon Steel |
Connection Type | Flanged |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Actuated Flanged,Ball Valve,CS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- SMC Air Slide Table, DualR, 12mmBore, 50mmStrk (MXS12-50)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- BONOMI Pneumatic, Actuated CS, Butterfly Valve (DA8101-C1-2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-D (GRLA-1/8-QS-6-RS-D)
- Bonomi Pneumatic Valves