Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Actuated Flanged, Ball Valve, CS
Mfr # 8P766003-C1-11/2
Zoro # G7539911
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Connection Type Flanged
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P766003-C1-11/2
- Zoro # G7539911
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Actuated Flanged,Ball Valve,CS |
Body Material | Carbon Steel |
Connection Type | Flanged |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Actuated Flanged,Ball Valve,CS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- TIMKEN TIM-47679, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 47679 (47679)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Double Acting Brass, Ball Valve (8P0080LF-C1-11/2)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Screw Adj., 10MM Tube X 3/8" Swift-Fit, Composite Body (55901-10-3/8)
- Bonomi Pneumatic Valves