Shop All Pneumatic Flow Control Valves
Bonomi
Pneumatic, Actuated Flanged, Ball Valve, CS
Mfr # 8P766001-C1-3
Zoro # G7539869
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Connection Type Flanged
- Ball Valve Product Group Actuated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8P766001-C1-3
- Zoro # G7539869
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Details
Item | Pneumatic,Actuated Flanged,Ball Valve,CS |
Body Material | Carbon Steel |
Connection Type | Flanged |
Ball Valve Product Group | Actuated |
Description
Pneumatic,Actuated Flanged,Ball Valve,CS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 5/8"" X 62"" (5L620A)
- D&D 47" Outside Length, 5/8" Top Width, 1 Ribs (5VX470)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (B814BB549A)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- BONOMI Pneumatic, Double Acting SS, 3-Way, Tport (8P0143-C1-11/4)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 2" (DAN501S-C1-2)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 3" (SRN501S-C1-3)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- BONOMI Pneumatic, Double Acting Butterfly, NSF, 3" (DAN501S-C1-3)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/4 (ASV310F-N02-09S)
- Bonomi Pneumatic Valves