Shop All Butterfly Valves
Bonomi North America
8in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # EPVCBFVE-002-8
Zoro # G211494213
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC/CPVC/PP
- Overall Length 8.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # EPVCBFVE-002-8
- Zoro # G211494213
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 8.31 in |
Details
Body Material | PVC/CPVC/PP |
Description
8in PVCBFVE DIRECT MOUNT, FULL PORT PVC BUTTERFLY VALVE W EPDM SEATS W VALBIA ELECTRIC ACTUATOR, VALVE: CORROSION RESISTANT THERMOPLASTIC BODY AND DISC, COMPACT AND LIGHT WEIGHT DESIGN, STANDARD EPDM SEATS VITON SEATS OPTIONAL, FULL BOOT SEAL FOR DURABLE PERFORMANCE, ANSI B16.5 CLASS 150 FLANGE PATTERN, ISO 5211 COMPLIANT MOUNTING PATTERN FOR ACTUATORS OR GEAR OPERATORS, PRESSURE RATING: 150 PSI NON-SHOCK WAFER AT 73 Degrees F 2-10in, 100 PSI FOR 12in, WITH ITS ROBUST BOOT/SEAL DESIGN, NO FLANGE GASKETS ARE REQUIRED, 100% BUBBLE TIGHT SEAL, ACTUATOR: NEMA 4, 4X HOUSING - CSA, UL APPROVED, 24V AC/DC, ISO 5211, F03/F05 BASE WITH 11MM FEMALE DRIVE, VB015 -12/24V AC - 50% DUTY CYCLE, VB030-VB110 - 12/24V DC AND 100-240V, AC - 75% DUTY CYCLE, HIGH-STRENGTH, IMPACT RESISTANT IP67 TECHNOPOLYMER HOUSING, TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, PG11 ELECTRICAL CONNECTION/OPTIONAL, 1/2in CONDUIT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 2"" SPIGXFPT (PVC00105X0800)
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line (HA-WC-101)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C3.0MS/STH)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- Bonomi North America Valves