Shop All Butterfly Valves
Bonomi North America
6in PVC DISC WAFER STYLE BUTTERFLY VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # DAPVCBFVE-6
Zoro # G711494232
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC/CPVC/PP
- Overall Length 9.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # DAPVCBFVE-6
- Zoro # G711494232
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 9.47 in |
Details
Body Material | PVC/CPVC/PP |
Description
6in PVCBFVE DIRECT MOUNT, FULL PORT PVC BUTTERFLY VALVE W EPDM SEAT AND DOUBLE ACTING PNEUMATIC ACTUATOR, VALVE: CORROSION RESISTANT THERMOPLASTIC BODY AND DISC, COMPACT AND LIGHT WEIGHT DESIGN, STANDARD EPDM SEATS VITON SEATS OPTIONAL, FULL BOOT SEAL FOR DURABLE PERFORMANCE, ANSI B16.5 CLASS 150 FLANGE PATTERN, ISO 5211 COMPLIANT MOUNTING PATTERN FOR ACTUATORS OR GEAR OPERATORS, PRESSURE RATING: 150 PSI NON-SHOCK WAFER AT 73 Degrees F 2-10in, 100 PSI FOR 12in, WITH ITS ROBUST BOOT/SEAL DESIGN, NO FLANGE GASKETS ARE REQUIRED, 100% BUBBLE TIGHT SEAL, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEXTUBE 3/4""X100' COIL (U870O100)
- ZSI Smoothie Clamp, 1" Hose Cushion (S5016H-C)
- DANCO Rubber 3/8 inch D X 13/16 inch D Faucet Gasket (35316B)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- GRUVLOK Butterfly Valve (7005502716)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- Bonomi North America Butterfly Valves