Shop All Ball Valves
Bonomi North America
4in FULL PORT STAINLESS STEEL ASME CLASS 150 FLANGED BALL VALVE W/ LOCKING HANDLE
Mfr # 766000-4
Zoro # G111494207
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A351-CF8M
- Length 9.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 766000-4
- Zoro # G111494207
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 9.02 in |
Details
Body Material | A351-CF8M |
Description
4in FULL PORT, ANSI 150 DIRECT MOUNT 2-WAY, SPLIT-BODY FLANGED STAINLESS STEEL BALL VALVE WITH LOCKING HANDLE, DIRECT MOUNT ISO 5211/SQUARE STEM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, P.T.F.E. SEATS, PACKING AND THRUST WASHER AND FKM VITON O-RINGS, FIRE SAFE CERTIFIED TO API 607 6TH EDITION, 100% TESTED, ANSI B16.5, B16.10, B16.34 DESIGN, ANTISTATIC DEVICE, STANDARD LOCKING HANDLE, TEMPERATURE RANGE: -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (107-137-NP)
- Bonomi North America Valves