Shop All Ball Valves
Bonomi North America
4in FULL PORT CARBON STEEL ASME CLASS 150 FLANGED BALL VALVE W/ LOCKING HANDLE
Mfr # 766001-4
Zoro # G711494157
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A352-LCB
- Length 9.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 766001-4
- Zoro # G711494157
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 9.02 in |
Details
Body Material | A352-LCB |
Description
4in FULL PORT, ANSI 150 DIRECT MOUNT 2-WAY, SPLIT-BODY FLANGED CARBON STEEL BALL VALVE WITH LOCKING HANDLE, DIRECT MOUNT ISO 5211/SQUARE STEM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, P.T.F.E. SEATS, PACKING AND THRUST WASHER AND FKM VITON O-RINGS, FIRE SAFE CERTIFIED TO API 607 6TH EDITION, 100% TESTED, ANSI B16.5, B16.10, B16.34 DESIGN, ANTISTATIC DEVICE, STANDARD LOCKING HANDLE, TEMPERATURE RANGE: -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- APOLLO VALVES 4" Sweat Brass Ball Valve Inline (94A20A01)
- Bonomi North America Valves