Shop All Electrically Actuated Ball Valves
Bonomi North America
4in 2-WAY PVC BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # 8P2DAPVC-4
Zoro # G011494505
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 8P2DAPVC-4
- Zoro # G011494505
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
4in PVC-BV2 DIRECT MOUNT,2-WAY PVC, FULL PORT BALL VALVE W DOUBLE ACTING PNEUMATIC ACTUATOR, VALVE: 2-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 4in, NPT AND SOCKET ENDS INCLUDED UP TO 2in, SOCKET ENDS INCLUDED IN 2-1/2in TO 4in NPT ENDS AVAILABLE AT ADDITIONAL COST, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, VITON SEATS AND SEALS AVAILABLE, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7632A1004 Wall Mounted (C7632A1004)
- PROMINENCE HOME Reston, 48 in. Ceiling Fan with Light, Bronze (51588-40)
- LYNX FIREPLACE GRATE 22""X12""D (FR227)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- KUNKLE Valve 1 1/2"X 2" 150N. Steam 6596Pph (6021HGT01-AM0150)
- B & K Electronic Valve H20 Ng (100112336)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH115STE)
- Bonomi North America Electrically Actuated Ball Valves