Shop All Ball Valves
Bonomi North America
3in LEAD FREE FULL PORT BRASS BALL VALVE
Mfr # 161NLF-3
Zoro # G211494121
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 5.94 in
- Width 4.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 161NLF-3
- Zoro # G211494121
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 5.94 in |
Width | 4.96 in |
Details
Body Material | LF BRASS C28500 |
Description
3in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS AND DOUBLE O-RING STEM PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- AMERICAN FILTER CO 4 H, 4 PK (ADQ73613402-AFC-RF-L4-4-74231)
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, Socket (9847-012)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (08Q241N06014S4)
- Bonomi North America Ball Valves