Shop All Ball Valves
Bonomi North America
3in FULL PORT STAINLESS STEEL ASME CLASS 150 FLANGED BALL VALVE W/ LOCKING HANDLE
Mfr # 766000-3
Zoro # G511494128
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A351-CF8M
- Length 7.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 766000-3
- Zoro # G511494128
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 7.99 in |
Details
Body Material | A351-CF8M |
Description
3in FULL PORT, ANSI 150 DIRECT MOUNT 2-WAY, SPLIT-BODY FLANGED STAINLESS STEEL BALL VALVE WITH LOCKING HANDLE, DIRECT MOUNT ISO 5211/SQUARE STEM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, P.T.F.E. SEATS, PACKING AND THRUST WASHER AND FKM VITON O-RINGS, FIRE SAFE CERTIFIED TO API 607 6TH EDITION, 100% TESTED, ANSI B16.5, B16.10, B16.34 DESIGN, ANTISTATIC DEVICE, STANDARD LOCKING HANDLE, TEMPERATURE RANGE: -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- SLOAN 1.0 gpf, Polished Chrome, Urinal Royal 186-1 (3012636)
- DELTA H/C Faucet Stems, Plastic, PK6 (RP1740MBS)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C8-HNBR 1/2" COUPLING)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- Bonomi North America Valves