Shop All Butterfly Valves
Bonomi North America
3in 2-WAY STAINLESS STEEL SANITARY BUTTERFLY VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # MEBFVSTCE-002-3
Zoro # G011494192
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316L
- Overall Length 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # MEBFVSTCE-002-3
- Zoro # G011494192
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 7.76 in |
Details
Body Material | AISI 316L |
Description
3in BFVSTCE STAINLESS STEEL BUTTERFLY VALVE WITH SANITARY TRI-CLAMP ENDS AND EPDM SEAT WITH W METAL ELECTRIC ACTUATOR, VALVE: AISI 316 L STAINLESS STEEL, EPDM SEAT STANDARD, SILICONE OR FKM VITON SEATS OPTIONAL, FULL PORT, SIZES 1/2in TO 8in, SANITARY TRI-CLAMP ENDS, SURFACE FINISH MEETS 3-A, FDA & USDA STANDARDS, 13-POSITION, 304SS SPRING LOADED LEVER LOCK HANDLE 1/2in TO 6in, 110 PSI at 200 Degrees F, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Optional 4" Escutcheon Round Plate For I (13478-A-CP)
- NIBCO 1-1/4" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/4)
- ZURN Mixing Tee, Brass, Fits Most Faucets (P6900-MT-1-XL)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, HDPE, PK10 (L0-2HDPE)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 5 In (ML234V)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- Bonomi North America Butterfly Valves