Shop All Electrically Actuated Ball Valves
Bonomi North America
3in 2-WAY LEAD FREE BRASS BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # 8E064LF-002-3
Zoro # G611494486
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 8E064LF-002-3
- Zoro # G611494486
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
3in 250N LF DIRECT MOUNT, 2-WAY LEAD FREE BRASS, FULL PORT BALL VALVE W ELECTRIC ACTUATOR, VALVE: LEAD-FREE BRASS, FULL PORT, SIZES 1/4in TO 4in, ISO 5211 PAD AND SQUARE STEM, PRESSURE RATING TO 600 WOG, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, LOW TORQUE DESIGN WITH BACK UP O-RING SEATS, DOUBLE O-RING STEM SEAL DESIGN FOR EXTENDED CYCLE LIFE, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION at 80 PSI, NSF 61/372, ACTUATOR: NEMA 4, 4X HOUSING - CSA, UL APPROVED, 24 AC/DC, ISO 5211, F03/F05 BASE WITH 11MM FEMALE DRIVE, VB015 -12/24V AC - 50% DUTY CYCLE, VB030-VB110 - 12/24V DC AND 100-240V AC - 75% DUTY CYCLE, HIGH-STRENGTH, IMPACT RESISTANT IP67 TECHNOPOLYMER HOUSING, TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, PG11 ELECTRICAL CONNECTION/OPTIONAL, 1/2in CONDUIT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- TACO Valve, 3 Way, Closed System, 1 In Sweat (Z100C3-2)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UD-OB)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-001-1)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 2in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10300S)
- Bonomi North America Electrically Actuated Ball Valves