Shop All Ball Valves
Bonomi North America
3/8in STAINLESS STEEL SAFETY EXHAUST BALL VALVE
Mfr # 511SL-3/8
Zoro # G311494267
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 70.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 511SL-3/8
- Zoro # G311494267
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 70.5 in |
Details
Body Material | CF8M |
Description
3/8in 316 STAINLESS STEEL SAFETY EXHAUST BALL VALVE, NPT ENDS, FULL PORT, 200 PSI AIR RATING, BLOW-OUT PROOF STEM DESIGN, LOCKING LEVER STANDARD, TFM 4215 SEATS, 100% AIR TESTED UNDERWATER AT 80 PSI, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" P-Trap with Marvel Connector, White (400TTW)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- VIEGA Viega ProPress XL tee, 3" x 2-1/2" x 2-1/2" (20749)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- WORCESTER MANUAL 150 BRASS THREADED 3/8IN NPT BALL VALVE (03 441119QVSE)
- Bonomi North America Ball Valves