Shop All Ball Valves
Bonomi North America
3/8in FULL PORT 2-PIECE CARBON STEEL VENTED BALL VALVE W/ LOCKING HANDLE
Mfr # 600LL-3/8
Zoro # G511494081
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material WCB
- Length 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 600LL-3/8
- Zoro # G511494081
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 2.16 in |
Details
Body Material | WCB |
Description
3/8in 2-PIECE CARBON STEEL FNPT THREADED BALL VALVE WITH LOCKING HANDLE, FULL PORT VENTED BALL, WORKING PRESSURE IS 2000 PSI 1/4in TO 1in, 1500 PSI 1-1/4in TO 2in - 150 PSI STEAM, SELF ADJUSTING STEM PACKING, BLOW-OUT PROOF STEM DESIGN, 100% AIR TESTED UNDER WATER AT 80 PSI, MOUNTING PAD FOR ACTUATOR, ANSI B1.20.1 CONNECTIONS, NACE MR 0175, TEMPERATURE RANGE -40 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 4003691 10 gal Tote Along Drain Water Tank (4003691)
- DIXON TBolt Clamp, ST, Bolt, 3.016", 3.312" (TBC325)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 10PK (BCU.1-8.10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 04 13)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415221)
- Bonomi North America Valves