Shop All Ball Valves
Bonomi North America
3/4in STAINLESS STEEL SAFETY EXHAUST BALL VALVE
Mfr # 511SL-3/4
Zoro # G311494212
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 74.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 511SL-3/4
- Zoro # G311494212
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 74.5 in |
Details
Body Material | CF8M |
Description
3/4in 316 STAINLESS STEEL SAFETY EXHAUST BALL VALVE, NPT ENDS, FULL PORT, 200 PSI AIR RATING, BLOW-OUT PROOF STEM DESIGN, LOCKING LEVER STANDARD, TFM 4215 SEATS, 100% AIR TESTED UNDERWATER AT 80 PSI, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" COPPER COUPLING (450-504)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT300)
- Bonomi North America Valves