Shop All Check Valves
Bonomi North America
3/4in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE
Mfr # 100012LF-3/4
Zoro # G211494220
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 2.48 in
- Width 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 100012LF-3/4
- Zoro # G211494220
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 2.48 in |
Width | 1.65 in |
Details
Body Material | LF BRASS C28500 |
Description
3/4in HIGH CAPACITY LEAD FREE BRASS IN-LINE CHECK VALVE WITH NBR SEATS, PRESSURE RATING: 1/4in TO 2in 400 WOG, PRESSURE RATING: 2-1/2in TO 4in 175 WOG, SOFT SEAT FOR BUBBLE TIGHT SHUTOFF, SPRING LOADED FOR FAST SEATING ACTION, LOW CRACKING PRESSURE 1/2 PSI, FLOW PATTERN TO MINIMIZE HEAD LOSS, PERFECT SEALING BOTH AT HIGH AND LOW PRESSURE WIDE TEMPERATURE RANGE 10 Degrees F TO 210 Degrees F, HIGH TECHNOLOGY MATERIALS TO ENSURE BEST RESISTANCE IN ANY CONDITION, PATENTED DISC TO PREVENT SIDE LOADING, NOT TO BE USED FOR DRINKING WATER, ANSI B1.20.1 CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- KBI Chck Vlv Sprg Ld Slip 1" (VCKP40E5B)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- BASIKS Check Valve, PVC, 4", FKM, Socket (TBC360-400VS-PV)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- Bonomi North America Check Valves