Shop All Check Valves
Bonomi North America
3/4in INLINE STAINLESS STEEL CHECK VAVLE
Mfr # S250-3/4
Zoro # G011494161
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316
- Width 1.73 in
- Length 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # S250-3/4
- Zoro # G011494161
- Country of Origin Italy
- Category Check Valves
Dimensions
Width | 1.73 in |
Length | 2.63 in |
Details
Body Material | AISI 316 |
Description
3/4in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Relief Valve (1041710)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z80300-XL)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve (0300-600WTTTM-T)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (515 1/2)
- Bonomi North America Check Valves