Shop All Ball Valves
Bonomi North America
3/4in FULL PORT 3-PIECE STAINLESS STEEL DIRECT MOUNT HIGH PERFORMANCE BALL VALVE W/ LOCKING LEVER
Mfr # 730LL-3/4
Zoro # G011494086
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 3.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 730LL-3/4
- Zoro # G011494086
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 3.62 in |
Details
Body Material | CF8M |
Description
3/4in FULL PORT, CLASS 600/900 DIRECT MOUNT 2-WAY, 3-PIECE STAINLESS STEEL WITH ENCAPSULATED BOLTS AND LOCKING HANDLE, CLASS 900 SIZES 1/4in TO 2, CLASS 600 SIZES 2-1/2in TO 4in, STAINLESS STEEL - 2200 PSI, STAINLESS STEEL - 2160 PSI 1/4in TO 2in, 1500 PSI 2-1/2in TO 4in, ISO 5211 MOUNTING PAD/SQUARE STEM, TFM-4215 BALL SEATS, STANDARD LATCH LOCKING HANDLE, CONFORMS TO ANSI B16.34, ANSI B1.20.1 THREAD DEPTHS, NACE MR0175, FIRE SAFE TO API 607 - 6TH EDITION, STANDARD SS 316 AND STEM IN STAINLESS STEEL MODELS, TEMPERATURE RANGE: -50 Degrees F TO 550 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- ARMACELL 1-5/8" Id X 1/2" Armaflex Pipe Insul. 90/Ctn (APT15812)
- GROHE Universal Set Screw Starlight Chrome (45665000)
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter (6-3/8 F5OG-SS)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- Bonomi North America Ball Valves