Shop All Electrically Actuated Ball Valves
Bonomi North America
3/4in 3-PIECE 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # M8E0730-003-3/4
Zoro # G911494476
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # M8E0730-003-3/4
- Zoro # G911494476
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Description
3/4in 730LL DIRECT MOUNT, 3-PC, 2-WAY STAINLESS STEEL, FULL PORT BALL VALVE IN NPT W ELECTRIC ACTUATOR, VALVE: 3-PIECE CF8M BODY, CLASS 900 SIZES 1/4in TO 2in, CLASS 600 SIZES 2-1/2in TO 4in, STAINLESS STEEL-2160 PSI 1/4in TO 2in, 1500 PSI 2-1/2in TO 4in, ISO 5211 MOUNTING PAD W/ SQUARE STEM, STANDARD LATCH LOCKING HANDLE, CONFORMS TO ANSI 16.34, ANSI B1.20.1 THREAD DEPTHS, NACE MR0175, FIRE SAFE TO API 607-6TH EDITION, GROUNDED BALL AND STEM, STANDARD 316 STAINLESS STEEL BALL AND STEM, TEMPERATURE RANGE: +150 Degrees F TO 500 Degrees F, WORKING STEAM PRESSURE TO 250 PSI, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 25"x20"x12" (110-730-008)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- TEMPCO T-Stat SPST 60-250 Deg F (TST-101-137)
- SUPCO Bearing Buster, 3/4" (BB34)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10305S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- Bonomi North America Electrically Actuated Ball Valves