Shop All Butterfly Valves
Bonomi North America
3/4in 2-WAY STAINLESS STEEL SANITARY BUTTERFLY VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # DABFVSTCE-3/4
Zoro # G711494140
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316L
- Overall Length 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # DABFVSTCE-3/4
- Zoro # G711494140
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 5.55 in |
Details
Body Material | AISI 316L |
Description
3/4in BFVSTCE STAINLESS STEEL BUTTERFLY VALVE WITH SANITARY TRI-CLAMP ENDS AND EPDM SEAT WITH DOUBLE ACTING PNEUMATIC ACTUATOR, VALVE: AISI 316 L STAINLESS STEEL, EPDM SEAT STANDARD, SILICONE OR FKM VITON SEATS OPTIONAL, FULL PORT, SIZES 1/2in TO 8in, SANITARY TRI-CLAMP ENDS, SURFACE FINISH MEETS 3-A, FDA & USDA STANDARDS, 13-POSITION, 304SS SPRING LOADED LEVER LOCK HANDLE 1/2in TO 6in, 110 PSI at 200 Degrees F, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/120 110F)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, Polished Chrome (G133-10CC)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- KOHLER Kumin Robe Hook (97897-BL)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- GRUVLOK 8100 4 EC NBR LOW PR LVR BFV (7005011106)
- GRUVLOK Butterfly Valve (7005502708)
- Bonomi North America Valves