Shop All Butterfly Valves
Bonomi North America
3/4in 2-WAY STAINLESS STEEL SANITARY BUTTERFLY VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # MEBFVSTCE-003-3/4
Zoro # G211494091
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material AISI 316L
- Overall Length 7.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # MEBFVSTCE-003-3/4
- Zoro # G211494091
- Country of Origin Italy
- Category Butterfly Valves
Dimensions
Overall Length | 7.36 in |
Details
Body Material | AISI 316L |
Description
3/4in BFVSTCE STAINLESS STEEL BUTTERFLY VALVE WITH SANITARY TRI-CLAMP ENDS AND EPDM SEAT WITH W METAL ELECTRIC ACTUATOR, VALVE: AISI 316 L STAINLESS STEEL, EPDM SEAT STANDARD, SILICONE OR FKM VITON SEATS OPTIONAL, FULL PORT, SIZES 1/2in TO 8in, SANITARY TRI-CLAMP ENDS, SURFACE FINISH MEETS 3-A, FDA & USDA STANDARDS, 13-POSITION, 304SS SPRING LOADED LEVER LOCK HANDLE 1/2in TO 6in, 110 PSI at 200 Degrees F, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 100-240 VAC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-2BZ)
- KOHLER Spray Head Kit (1357004-BL)
- KOHLER Hinge Base Cover (1109092-0)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- SANITUBE Butterfly Valve T316 EPDM, 2-1/2" Clamp A (TCBFESR-250)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611020)
- BONOMI NSF, Butterfly Lug, 6", EPDM, SS Disc (N501S-6)
- Bonomi North America Valves