Shop All Check Valves
Bonomi North America
316 STAINLESS STEEL CHECK VALVE 800 PSI, 1/2 PSI CRACKING PRESSURE
Mfr # S800-1-1/4
Zoro # G7676445
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # S800-1-1/4
- Zoro # G7676445
- Country of Origin Taiwan, Province of China
- Category Check Valves
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
1.25" High Capacity Spring Loaded Stainless Steel Check Valve 800 WOG, FNPT Threaded w/ P.T.F.E. Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Mip Tee (9429394)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- DAYTON 1" Slip PVC Spring Check Valve (4RG72)
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-F)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Swing Check Valve, FNPT (484TE006)
- Bonomi North America Check Valves