Shop All Check Valves
Bonomi North America
316 STAINLESS STEEL CHECK VALVE 800 PSI, 1/2 PSI CRACKING PRESSURE
Mfr # S800-1-1/2
Zoro # G7676472
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # S800-1-1/2
- Zoro # G7676472
- Country of Origin Taiwan, Province of China
- Category Check Valves
Details
Connection Type | FNPT |
Body Material | Stainless Steel |
Description
1.50" High Capacity Spring Loaded Stainless Steel Check Valve 800 WOG, FNPT Threaded w/ P.T.F.E. Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- SLOAN Royal 186-0.125 Dbp (3912633)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-2)
- KECKLEY 4" Globe Check Valve, Width: 9" (4CG1F-CI-B2334)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- Bonomi North America Valves