Shop All Check Valves
Bonomi North America
2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE
Mfr # 100012LF-2
Zoro # G211494190
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 3.62 in
- Width 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 100012LF-2
- Zoro # G211494190
- Country of Origin Italy
- Category Check Valves
Dimensions
Length | 3.62 in |
Width | 3.44 in |
Details
Body Material | LF BRASS C28500 |
Description
2in HIGH CAPACITY LEAD FREE BRASS IN-LINE CHECK VALVE WITH NBR SEATS, PRESSURE RATING: 1/4in TO 2in 400 WOG, PRESSURE RATING: 2-1/2in TO 4in 175 WOG, SOFT SEAT FOR BUBBLE TIGHT SHUTOFF, SPRING LOADED FOR FAST SEATING ACTION, LOW CRACKING PRESSURE 1/2 PSI, FLOW PATTERN TO MINIMIZE HEAD LOSS, PERFECT SEALING BOTH AT HIGH AND LOW PRESSURE WIDE TEMPERATURE RANGE 10 Degrees F TO 210 Degrees F, HIGH TECHNOLOGY MATERIALS TO ENSURE BEST RESISTANCE IN ANY CONDITION, PATENTED DISC TO PREVENT SIDE LOADING, NOT TO BE USED FOR DRINKING WATER, ANSI B1.20.1 CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS SGF-96-01 VOC-L-S Replacement water filter for Everpure EV9634-26 (SGF-96-01 VOC-L-S)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Natural (PE08M/516ANA)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB541LP)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- BONOMI NORTH AMERICA 1in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- NDS 1" Hub PVC Swing Check Valve (1520-10)
- Bonomi North America Valves