Shop All Ball Valves
Bonomi North America
2in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE
Mfr # 171NLFPT-2
Zoro # G211494251
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C28500
- Length 4.37 in
- Width 3.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 171NLFPT-2
- Zoro # G211494251
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 4.37 in |
Width | 3.43 in |
Details
Body Material | LF BRASS C28500 |
Description
2in LEAD FREE BRASS BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 THREAD DEPTHS, HIGH TENSILE STRENGTH FORGED LEAD-FREE BRASS, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN AND FULLY CLOSED POSITION, ADJUSTABLE PACKING STEM SEALS TWO PTFE AND ONE O-RING, POLYAMIDE THERMAL PLASTIC T STYLE HANDLE, VAPOR BARRIER DESIGN IDEAL FOR ALL INSULATED HEATING/CHILLED WATER PIPING TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1056-88)
- MOEN Cia EXACT TEMPVolume Control BG (T4622BG)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (BA-475BMS 3/8)
- Bonomi North America Ball Valves