Shop All Ball Valves
Bonomi North America
2in LEAD FREE FULL PORT BRASS BALL VALVE W/ EURO-PRESS CONNECTIONS
Mfr # 1570LF-2
Zoro # G711494201
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF DZR BRASS C27453
- Width 3.39 in
- Length 6.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 1570LF-2
- Zoro # G711494201
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 3.39 in |
Length | 6.27 in |
Details
Body Material | LF DZR BRASS C27453 |
Description
2in LEAD FREE BRASS BALL VALVE, PRESS FIT CONNECTIONS, FULL PORT, 200 PSI WORKING PRESSURE, MADE IN LEAD FREE DEZINCIFICATION RESISTANT BRASS LF-DZR, DROP FIT O-RINGS, NO SOLDERED-IN END PIECES, BLOW-OUT PROOF STEM, SLT COATED LEAD FREE BRASS, PTFE SEATS AND DOUBLE O-RING STEM, ADJUSTABLE PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 250 Degrees F, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, Socket x FPT (BFA1010CFS)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- APOLLO VALVES 1/4" FNPT x MNPT Bronze Ball Valve Inline (7080101)
- Bonomi North America Valves