Shop All Ball Valves
Bonomi North America
2in FULL PORT 3-PIECE STAINLESS STEEL DIRECT MOUNT HIGH PERFORMANCE BALL VALVE W/ LOCKING LEVER
Mfr # 730LL-2
Zoro # G211494244
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # 730LL-2
- Zoro # G211494244
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 5.91 in |
Details
Body Material | CF8M |
Description
2in FULL PORT, CLASS 600/900 DIRECT MOUNT 2-WAY, 3-PIECE STAINLESS STEEL WITH ENCAPSULATED BOLTS AND LOCKING HANDLE, CLASS 900 SIZES 1/4in TO 2, CLASS 600 SIZES 2-1/2in TO 4in, STAINLESS STEEL - 2200 PSI, STAINLESS STEEL - 2160 PSI 1/4in TO 2in, 1500 PSI 2-1/2in TO 4in, ISO 5211 MOUNTING PAD/SQUARE STEM, TFM-4215 BALL SEATS, STANDARD LATCH LOCKING HANDLE, CONFORMS TO ANSI B16.34, ANSI B1.20.1 THREAD DEPTHS, NACE MR0175, FIRE SAFE TO API 607 - 6TH EDITION, STANDARD SS 316 AND STEM IN STAINLESS STEEL MODELS, TEMPERATURE RANGE: -50 Degrees F TO 550 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1030)
- Bonomi North America Valves