Shop All Ball Valves
Bonomi North America
2in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE
Mfr # 3000-2
Zoro # G611494189
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material WCB
- Length 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 3000-2
- Zoro # G611494189
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 5.71 in |
Details
Body Material | WCB |
Description
2in 2-PIECE CARBON STEEL FNPT THREADED DIRECT MOUNT BALL VALVE, FULL PORT, 3000 PSI 100 Degrees F PRESSURE RATING, BLOWOUT PROOF STEM / ANTISTATIC DESIGN, ISO 5211 MOUNTING PAD, NACE MR-0175
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4352110880)
- Bonomi North America Ball Valves