Shop All Electrically Actuated Ball Valves
Bonomi North America
2in 3-PIECE 2-WAY SANITARY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # 8P0770-2
Zoro # G511494470
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 8P0770-2
- Zoro # G511494470
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Description
2in 770 DIRECT MOUNT, 2-WAY 3-PC STAINLESS STEEL, FULL PORT, SANITARY CONNECTION, NON-CAVITY FILLED BALL VALVE W DOUBLE ACTING ACTUATOR, VALVE: STAINLESS STEEL, 3 PIECE DIRECT MOUNT, FULL PORT, SIZES 1/2in TO 4in, NON-CAVITY FILLED, ISO 5211 MOUNTING PAD WITH DOUBLE Din STEM, TEMPERATURE RANGE -20 Degrees F TO 450 Degrees F, WORKING PRESSURE 1000 PSI WOG 1/2in TO 1in 800 PSI WOG 1-1/2in TO 2in 600 PSI WOG 2-1/2in TO 4in, BLOW-OUT PROOF STEM, ANTI-STATIC DEVICE, INTERNATIONAL POLISHING TO RA 15 MICRON, TRI-CLAMP STYLE END CONNECTIONS, BALL VALVES COMPLY WITH STANDARDS: ISO 5211, ANSI B16.11, MSS SP-25, MSS SP-55, MAINTENANCE FREE LIVE LOADED DOUBLE SEALING STEM, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- CASTROL PowerZone High-Velocity Pedestal Stand Fan, 120 V, 1.25 A, 20in. Dia Blade, 3-Blade, Metal Blade, Black (FES50-T5)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-001-1)
- BONOMI NORTH AMERICA 2in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-2)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- Bonomi North America Electrically Actuated Ball Valves