Shop All Ball Valves
Bonomi North America
2-1/2in LEAD FREE FULL PORT BRASS BALL VALVE W/ XLC EURO-PRESS CONNECTIONS
Mfr # 1670XLCLF-2-1/2
Zoro # G511494265
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRASS C27453
- Length 7.05 in
- Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 1670XLCLF-2-1/2
- Zoro # G511494265
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 7.05 in |
Width | 4.09 in |
Details
Body Material | LF BRASS C27453 |
Description
2-1/2in LEAD FREE BRASS BALL VALVE, XLC PRESS FIT CONNECTIONS, FULL PORT, TEST PRESSURE RATING 300 PSI UP TO 3in AND 200 PSI FOR THE 4in, WORKING PRESSURE 200 PSI FOR ALL SIZES, MADE IN LEAD FREE DEZINCIFICATION RESISTANT BRASS LF-DZR, BLOW-OUT PROOF STEM, STAINLESS STEEL BALL, PTFE SEATS AND DOUBLE O-RING STEM PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, VALVE TO BE USED IN FULLY OPEN AND FULLY CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 250 Degrees F, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- TOTO Base Plate Assembly A100200 (THU9850)
- ANDERSON METALS Coupling Brass Cxfip 5/8X3/4 (750066-1012)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- SMITH-COOPER Ball Valve, 3/4", 316, SP 1000 (4373000130)
- Bonomi North America Valves