Shop All Ball Valves
Bonomi North America
2-1/2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE
Mfr # 723101SRL-2-1/2
Zoro # G311494182
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ASTM A351-CF8M
- Length 4.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 723101SRL-2-1/2
- Zoro # G311494182
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 4.06 in |
Details
Body Material | ASTM A351-CF8M |
Description
2-1/2in STAINLESS STEEL DIRECT MOUNT ASME/ANSI CLASS 150 WAFER-STYLE FLANGED BALL VALVE, FULL PORT, DEADMAN SPRING RETURN HANDLE, ANTI-STATIC STEM DEVICE, TFM-MPTFE BALL SEATS AND THRUST WASHER STANDARD, TRIPLE STEM SEALS, TWO VITON FKM O-RINGS AND ONE PTFE SEAT, ISO 5211 MOUNTING PAD / SQUARE STEM, 17-4 PH STEM, LOCKABLE SPRING RETURN HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5742290)
- Bonomi North America Ball Valves