Shop All Ball Valves
Bonomi North America
2-1/2in FULL PORT 3-PIECE CARBON STEEL BALL VALVE FOR STEAM W/ NPT THREADS
Mfr # 710085-2-1/2
Zoro # G211494206
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material A352/LCB
- Length 6.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 710085-2-1/2
- Zoro # G211494206
- Country of Origin Italy
- Category Ball Valves
Dimensions
Length | 6.02 in |
Details
Body Material | A352/LCB |
Description
2-1/2in FULL PORT 2-WAY, 3-PIECE CARBON STEEL BALL VALVE FOR STEAM, FNPT THREADED, WORKING PRESSURE IS 1000 PSI 1/4in TO 1/2in, 600 PSI 3/4in TO 1in, 350 PSI 1-1/4in TO 2in, 230 PSI 2-1/2in TO 4in - 250 STEAM, BLOW OUT PROOF STEM, ADJUSTABLE STEM PACKING, 25% CARBON FILLED P.T.F.E. BALL SEATS, ISO 5211 MOUNTING PAD WITH DOUBLE Din STEM, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, TUV T.A. LUFT APPROVED, LEVER HANDLE
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG O-Ring Spout Fis (30005000)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (463-050X)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- Bonomi North America Valves