Shop All Electrically Actuated Ball Valves
Bonomi North America
2-1/2in 2-WAY STAINLESS STEEL BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
Mfr # M8E067-002-2-1/2
Zoro # G211494329
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # M8E067-002-2-1/2
- Zoro # G211494329
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
2-1/2in 700076 NSF CERTIFIED DIRECT MOUNT, 2-WAY STAINLESS STEEL, FULL PORT BALL VALVE WITH VALBIA ELECTRIC ACTUATOR, VALVE: CF8M STAINLESS STEEL, FULL PORT, SIZES 1/4in TO 3in, ISO 5211 PAD, NSF 61, 372 CERTIFIED, PRESSURE RATING TO 1000 PSI, 150 PSI STEAM, VALVE TEMPERATURE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, P.T.F.E. SEATS WITH O-RING BACKING FOR LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM SEAL DESIGN FOR EXTENDED CYCLE LIFE, SEAL DESIGN FOR EXTENDED CYCLE LIFE, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, THERMAL RELIEF PROTECTION, ACTUATOR: DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Black Ball Valve Hose (25802)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-202)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4316-46)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-001-1)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & SPRING RETURN PNEUMATIC ACTUATOR (8P0134-1/2)
- BONOMI NORTH AMERICA 2in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- Bonomi North America Electrically Actuated Ball Valves