Shop All Electrically Actuated Ball Valves
Bonomi North America
2-1/2in 2-WAY PVC BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR
Mfr # 8P2DAPVC-2-1/2
Zoro # G511494425
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi North America
- MFR # 8P2DAPVC-2-1/2
- Zoro # G511494425
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
2-1/2in PVC-BV2 DIRECT MOUNT,2-WAY PVC, FULL PORT BALL VALVE W DOUBLE ACTING PNEUMATIC ACTUATOR, VALVE: 2-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 4in, NPT AND SOCKET ENDS INCLUDED UP TO 2in, SOCKET ENDS INCLUDED IN 2-1/2in TO 4in NPT ENDS AVAILABLE AT ADDITIONAL COST, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, VITON SEATS AND SEALS AVAILABLE, ACTUATOR: HARD ANODIZED EXTRUDED ALUMINUM BODY, CONCENTRIC SPRING SETS, DIE CAST ALUMINUM END CAPS, SOLID STEEL BARSTOCK PINION NOT CASTING, 0 Degrees -90 Degrees ROTATION ADJUSTMENT CAM, 0 Degrees -90 Degrees ROTATION ADJUSTMENT BOLTS, POM PISTON GUIDES, MININUM AIR PRESSURE RATING: 80 PSI, MAXIMUM AIR PRESSURE RATING: 116 PSI, WORKING TEMPERATURE: -4 Degrees F - 302 Degrees F, NO LUBRICATION MAINTENANCE REQUIRED FOR THE ENTIRE ACTUATOR LIFETIME, 100% FACTORY TESTED
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- PRES AIR TROL Pres Air Trol PATTNP411R18PF Pressure Switch (PATTNP411R18PF)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-1)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 2in 2-WAY STAINLESS STEEL BALL VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-003-2)
- BONOMI NORTH AMERICA 1in 2-WAY STAINLESS STEEL BALL VALVE & 12AC/DC METAL ON/OFF ELECTRIC ACTUATOR (M8E067-001-1)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- PARKER Refrigerant Ball Valve (EBVP-1020 BALL VALVE)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- Bonomi North America Electrically Actuated Ball Valves