Shop All Electrically Actuated Ball Valves
Bonomi North America
2-1/2in 2-WAY 30-60 Degrees V-PORT BALL VALVE & 24AC/DC METAL ON/OFF MODULATING ELECTRIC ACTUATOR
Mfr # M8E700076V36-022-2-1/2
Zoro # G211494305
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi North America
- MFR # M8E700076V36-022-2-1/2
- Zoro # G211494305
- Country of Origin Italy
- Category Electrically Actuated Ball Valves
Description
2-1/2in 700076V36 2-WAY STAINLESS STEEL DIRECT MOUNT, V-PORT BALL VALVE WITH METAL ELECTRIC ACTUATOR W POSITIONER, VALVE: 30-60 Degrees V-PORT, SIZES 1/2in TO 3in, 1/2in TO 3in - PRESSURE RATING 1000 PSI, 150 PSI STEAM, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F, BLOW OUT PROOF STEM, 23% CARBON-FILLED P.T.F.E. AND 2% GRAPHITE FILLED P.T.F.E. SEATS, LOW OPERATING TORQUE, P.T.F.E. SEALS AND DOUBLE O-RING STEM PACKING, 100 Degrees ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI, ISO 5211 MOUNTING PAD/SQUARE STEM, ANSI B1.20.1 CONNECTIONS, ACTUATOR: POSITIONER, DUAL VOLTAGES, CSA, UL APPROVED, 24 AC/DC, ISO 5211 DUAL PATTERNS, 75% DUTY CYCLE, HIGH-STRENGTH, DIE CAST ALUMINUM POWDER COATED HOUSING, ACTUATOR TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, NEMA 4 HOUSING, TWO AUXILIARY SWITCHES STANDARD, TORQUE LIMITER STANDARD, 1/2in CONDUIT CONNECTIONS
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (TWB100ZOTT4SSU0)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- FIREYE UV Self Check Amplifier (EUVS4)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- RELIANCE WATER HEATERS Electronic Valve Hw Ng (100262939)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- Bonomi North America Electrically Actuated Ball Valves